FESTO 566622 MANIFOLD RAIL VABM-L1-14S-G14-6
Manifold strip VABM-L1
See technical informationSee documentsReferences
Festo:VABM-L1-14S-G14-6
Rubix:112A9787
Manufacturer :566622
EAN:4052568214531

Documents
Product details : FESTO 566622 MANIFOLD RAIL VABM-L1-14S-G14-6
Manifold strip VABM-L1-14S-G14-6 Grid dimension=16 mm, Max. number of valve Positions=16, Operating pressure=-0,9 - 10 bar, Corrosion resistance classification CRC=2, Authorisation=(* c CSA us (OL), * c UL us - Recognized (OL))
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 185x80x45 mm |
|---|---|
| Logistic Weight | 305,15 g |
| Type | connection strip for vuvg |
Show UNSPSC/ECL@SS
£ 78.01 excl. VAT
/ Each
£ 93.61 incl. VAT
- Delivery usually within ( 2 ) days