References
SMC:SS5Y9-23-06-00F-Q
Rubix:393A5499
EAN:3618036206173

Documents
Product details : SMC SS5Y9-23-06-00F-Q MANIFOLD BASE
Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
SS5Y9-23*, 9000 Series, Stacking Manifold, DIN Rail Mount (option), Body Ported
Technical specifications
Attributes
| Logistic Weight | 635 g |
|---|---|
| Type | base series ss5y9-23-06-00f-q ss5y9-23-06-00f-q |
Show UNSPSC/ECL@SS
£ 166.38 excl. VAT
/ Each
£ 199.66 incl. VAT
- Usually arrives within 14 working days