FESTO 574461 MANIFOLD RAIL VABM-L1-18S-G38-8
Manifold strip VABM-L1
See technical informationSee documentsReferences
Festo:VABM-L1-18S-G38-8
Rubix:263A5902
Manufacturer :574461
EAN:4052568223410

Documents
Product details : FESTO 574461 MANIFOLD RAIL VABM-L1-18S-G38-8
Manifold strip VABM-L1-18S-G38-8 Grid dimension=19 mm, Max. number of valve Positions=16, Operating pressure=-0,9 - 10 bar, Corrosion resistance classification CRC=2, Authorisation=(* c CSA us (OL), * c UL us - Recognized (OL))
Technical specifications
Attributes
| Logistic Weight | 925 g |
|---|---|
| Type | connection strip for vuvg |
Show UNSPSC/ECL@SS
£ 114.55 excl. VAT
/ Each
£ 137.46 incl. VAT
- Delivery usually within ( 2 ) days