References
Festo:FK-M4
Rubix:117A9594
Manufacturer :6528
EAN:4052568001261

Documents
Product details : FESTO 6528 SELF-ALIGNING ROD COUPLER FK-M4
Self-aligning rod coupler FK-M4 Compensates for angular and radial misalignment, for fitting on piston rod side. Size=M4, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C, Product weight=15 g, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x24x50 mm |
|---|---|
| Logistic Weight | 15,92 g |
| Type | self-aligning rod coupler |
| Connection 1 | m4 |
Show UNSPSC/ECL@SS
£ 17.78 excl. VAT
/ Each
£ 21.34 incl. VAT
- Delivery usually within ( 2 ) days