SMC CS1-F20 FLANGE

CS1/CLS/CNS, Accessory, Mounting Brackets

See technical informationSee documents
References
SMC:CS1-F20
Rubix:393A2722
brand logo
Technical specifications
Typeflange cs1-f20
See all Specifications
Documents

Product details : SMC CS1-F20 FLANGE


Series CS1 air cylinder is SMC's largest bore cylinder. This series is available in bore sizes up to 12" and stroke lengths up to 60". Additionally, the CS1 can be ordered auto-switch capable. Other options include, large bore sizes up to 12" (300mm), various mounting configurations, cushion for noise damping, and lubrication optional.
Flange

Strengths

CLS mounting brackets. Type: flange, foot, single & double clevis. Bore sizes: ø125 to ø300.

Technical specifications


Attributes
Logistic Weight11910 g
Typeflange cs1-f20
Show UNSPSC/ECL@SS
£ 174.10 excl. VAT
/ Each
£ 208.92 incl. VAT
  • Usually arrives within 14 working days