References
Festo:FK-M8
Rubix:117A9592
Manufacturer :2062
EAN:4052568000028

Documents
Product details : FESTO 2062 SELF-ALIGNING ROD COUPLER FK-M8
Self-aligning rod coupler FK-M8 Compensates for angular and radial misalignment, for fitting on piston rod side. Size=M8, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C, Product weight=50 g, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50x19x18 mm |
|---|---|
| Logistic Weight | 50,86 g |
| Type | self-aligning rod coupler |
| Connection 1 | m8 |
Show UNSPSC/ECL@SS
£ 19.41 excl. VAT
/ Each
£ 23.29 incl. VAT
- In stock: Next day delivery