PORTWEST FC10 COMPOSITE ACTION LEATHER MID BOOT S1PS SR BLACK EU38 UK5

FC10 - Portwest Compositelite Safety Boot S1P

See technical information
References
Portwest:FC10BKR38
Rubix:2589377
EAN:5036108196296
brand logo
Technical specifications
EU shoe size38
Collar heighthigh
Colourblack
See all Specifications

Product details : PORTWEST FC10 COMPOSITE ACTION LEATHER MID BOOT S1PS SR BLACK EU38 UK5


Metal free S1P boot with composite toecap and midsole. Black leather upper with dual density polyurethane sole unit. Composite toecap for added protection. Anti-static footwear. Energy Absorbing Seat Region. SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces. Fuel and oil resistant outsole. Dual density sole unit. 100% non-metallic. Lightweight Composite PU cushioned midsole.
Standard : EN20345 S1P

Technical specifications


Attributes
EU shoe size38
Collar heighthigh
Colourblack
Main materialleather
Show UNSPSC/ECL@SS
£ 27.55 excl. VAT
/ Each
£ 33.06 incl. VAT
  • Usually arrives within 14 working days

EU shoe size

Select variants (8)