Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
BASE B1208 I-ROBOX BLUE SHOE S3 ESD SRC COOL GREY EU47 UK12
BASE B1208 I-ROBOX BLUE SHOE S3 ESD SRC COOL GREY EU47 UK12
I-ROBOX BLUE
References
base protection:
CA-B1208-0WB-47
rubix:
389A0952
ean:
8050262509706
Technical specifications
EU shoe size
47
Collar height
Low
Colour
Grey
See all Specifications
Product details
Technical specifications
Product details : BASE B1208 I-ROBOX BLUE SHOE S3 ESD SRC COOL GREY EU47 UK12
S3 ESD SRC
ROD: water-repellent microfiber and technical fabric
LINDER: SmellStop
TOE CAP: SlimCap
INSERT: Fresh'n Flex
FEET: Anti-fatigue AirTech + Tpu-Skin®
Size range: 35-48
Declaration of Conformity
T
Technical specifications
Attributes
EU shoe size
47
Collar height
Low
Colour
Grey
Main material
Textile
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
68.38
excl. VAT
/
Each
£
82.06
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
JALAS 5608 TEMPUS LOW CUT SHOE WHITE S1 SRC P EU48 UK13
PORTWEST FW41BKR40 LADIES SAFETY SHOE BLACK SIZE 40/6.5
PORTWEST FE04 GIRDER MID BOOT S3S ESD SR FO BLACK/GREEN 47/12
MASCOT F0074 ELBRUS SAFETY BOOT BLACK/YEL EU45 UK10.5
JALAS 3325 DRYLOCK HIGH CUT BOOT S7 HRO CI EU47 UK12
GISS 847926 CABULCO 2 EVOL SAFETY SHOE S3 HRO SRC BROWN SIZE 47/12
BASE B1500 ORBIT S3 ESD SRC BLACK EU45 UK11
BASE B0323BLP36 PORTWEST B0323 - KATE S3L FO SR BLUE/PINK 36/4
JALAS 9965 EXALTER LOW CUT SHOE S3 SRC HRO EU34 UK1.5
U-POWER UE10013-42 SAFE RS S3 SRC BLK BOOT SIZE 42/8
BASE B0154 PRADO S3 SRC BLACK EU46 UK11.5
PORTWEST FD17BKR47 FD17 STEELITE MET PROTECTOR SAFETY BOOT S3 M BLK 12
JALAS 6468 GREENLINE EKO LOW CUT SHOE S3 SRC EU38 UK5
JALAS 3820R RESPIRO SANDAL S1 SRB EU36 UK3
GISS 861955 CORCOVADO SAFETY SHOE S3 SRC BROWN SIZE 48/13