PORTWEST FC14 COMPOSITE ACTION LEATHER LOW SHOE S1PS SR BLACK EU37 UK4
FC14 - Portwest Compositelite Safety Shoe S1P
See technical informationReferences
Portwest:FC14BKR37
Rubix:2589400
EAN:5036108196418

Product details : PORTWEST FC14 COMPOSITE ACTION LEATHER LOW SHOE S1PS SR BLACK EU37 UK4
Offers excellent protection to the wearer, in a variety of work environments. Lightweight 100% non metallic construction with protective toecap and midsole. Antistatic, oil and slip resistant outsole.
Composite toecap for added protection. Anti-static footwear. Energy Absorbing Seat Region. SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces. Fuel and oil resistant outsole
Dual density sole unit. 100% non-metallic. Lightweight Composite PU cushioned midsole.
Standard : EN20345 S1P
Standard : EN20345 S1P
Technical specifications
Attributes
| EU shoe size | 37 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | leather |
Show UNSPSC/ECL@SS
£ 25.30 excl. VAT
/ Each
£ 30.36 incl. VAT
- Usually arrives within 14 working days
EU shoe size
37