Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
BASE B0155 GARIBALDI S1P SRC BLUE/ORANGE EU43 UK9
BASE B0155 GARIBALDI S1P SRC BLUE/ORANGE EU43 UK9
Garibaldi shoe
References
base protection:
CA-B0155-PWA-43
rubix:
389A0833
ean:
8034003170974
Technical specifications
EU shoe size
43
Collar height
Low
Colour
Black
See all Specifications
Product details
Technical specifications
Product details : BASE B0155 GARIBALDI S1P SRC BLUE/ORANGE EU43 UK9
S1P SRC
UGS: Suede leather
LINING: SmellStop
INSERT: Fresh'n Flex
TOE CAP: Steel
SOLE: AirTech single-density anti-fatigue with studs
Size range: 36-49
Technical specifications
Attributes
EU shoe size
43
Collar height
Low
Colour
Black
Main material
Leather
Material
Suede leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
46.10
excl. VAT
/
Each
£
55.32
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
U-POWER BC10033-38 REPTILE RS S3 SRC BLK BOOT SIZE 38/5
U-POWER RL20254-43 LINKIN ESD S3 CI SRC BLK LOWSHOE SIZE 43/9
U-POWER UM10013-37 TRACK S3 SRC BLK BOOT SIZE 37/4
U-POWER RC20376-44 RAPTOR CARPET ESD S3 CI SRC BLK LOWSHOE SIZE 44/10
JALAS 1558 GRAN PREMIO GP LOW CUT SHOE S3 P HI CI SC HRO FO EU41 UK7
U-POWER RL20056-40 PUSH ESD S1P SRC D' GRY LOWSHOE SIZE 40/6.5
JALAS 1645 E-SPORT LOW CUT SHOE S1 SRC P EU38 UK5
UVEX 84282 1 BUSINESS S3L FO SR ESD SHOE BLUE EU46 UK11 W11
PORTWEST BASE B1005 K-TREK S1 P HRO SRC TRAINER SHOE BLK/BLUE 43/9
PORTWEST B0978 OREN SAFETY SHOES BLACK/GREEN S3 SRC 44/10
JALAS 9925 EXALTER LOW CUT SHOE S1 SRC P HRO EU34 UK1.5
JALAS 7138 ZENIT EVO LOW CUT SHOE S3 SRC EU48 UK13
U-POWER SN10014-46 LION S3 SRC BLK BOOT SIZE 46/11
BASE B1704A BERLIN S1PS ESD LG SC FO SR BLACK/ORANGE EU42 UK8
JALAS 3118 LIGHT GRIP LOW CUT SHOE S3S HRO FO EU42 UK8