Filter Options
CATEGORIES
  • Feeler gauge for tools (5)
  • Brand

    5 Product(s) with 5 variant(s):

    Relevance
    • facom:804.U
    • rubix:1235432
    • ean:3148512040002
    • Number of blades
      26
    • Length
      88.9 mm
    • Max thickness
      0.0381 mm
    £ 28.16 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • facom:804.AM
    • rubix:1235428
    • ean:3148512017608
    • Number of blades
      19
    • Length
      100 mm
    • Max thickness
      10 mm
    £ 28.96 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • facom:804.P
    • rubix:1235430
    • ean:3148512033004
    • Number of blades
      19
    • Length
      90 mm
    • Max thickness
      4 mm
    £ 14.71 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • stahlwille:74240002
    • rubix:80118589
    • ean:4018754045556
    • Length
      100 mm
    • Max thickness
      0.05 mm
    • Min thickness
      1 mm
    £ 12.24 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • facom:804.L
    • rubix:1235429
    • ean:3148512023500
    • Number of blades
      19
    • Length
      150 mm
    £ 26.57 excl. VAT
    / Each
    • Delivery within 10-15 business days