FACOM BRASS FEELER GAUGE 804-L
Long metric thickness gauges with round-end metric
See technical informationSee documentsReferences
Facom:804.L
Rubix:1235429
EAN:3148512023500

Documents
Product details : FACOM BRASS FEELER GAUGE 804-L
Long metric thickness gauges with round-end metric
Set of 19 feeler gauges (round tip): 4/100 --> 25/100 mm.
-Blades length: 150 mm.
Set of 19 feeler gauges (round tip): 4/100 --> 25/100 mm.
-Blades length: 150 mm.
Technical specifications
Attributes
| Logistic Weight | 100 g |
|---|---|
| Packaged dimensions (D x W x H) | 160x12x12 mm |
| Package weight | 102 g |
| Number of blades | 19 |
| Length | 15 mm |
| Max thickness | 0.25 mm |
| Min thickness | 0.04 mm |
Show UNSPSC/ECL@SS
£ 28.36 excl. VAT
/ Each
£ 34.03 incl. VAT
- In stock: Next day delivery
