FACOM GAUGE 804.P

Metric thickness gauges - sharp end blades

See technical information
References
Facom:804.P
Rubix:1235430
EAN:3148512033004
brand logo
Technical specifications
Number of blades19
Length90 mm
Max thickness4 mm
See all Specifications

Product details : FACOM GAUGE 804.P


Metric thickness gauges - sharp end blades
-19-blade set (with pointed tip): 4/100 --> 100/100 mm.
-Blades length: 90 mm.

Technical specifications


Attributes
Logistic Weight58 g
Packaged dimensions (D x W x H)130x15x15 mm
Package weight57 g
Number of blades19
Length90 mm
Max thickness4 mm
Min thickness100 mm
Show UNSPSC/ECL@SS
£ 15.70 excl. VAT
/ Each
£ 18.84 incl. VAT
  • Delivery usually within ( 14 ) days