Stahlwille
Filter Options
Categories
tools & metrology (1515)
machining, cutting & drilling (5)
equipment (5)
maintenance & repairs (3)
mechanical power transmission (1)
1Brand
stahlwille
(1529)

844 Product(s) with 1,529 variant(s):
STAHLWILLE 03050008 1/2 INCH DRIVE X 8MM INHEX SOCKET
- stahlwille:03050008
- rubix:2018628
- ean:4018754006274
- In stock: Next day delivery
- Square drive adapter:1/2 ''
- Length:60 mm
- Imprint:hex / allen
£ 12.77 excl. VAT
/ Each
STAHLWILLE 13061018 1/2DR BREAKER BAR 18 2C HAND
- stahlwille:13061018
- rubix:80252423
- ean:4018754238538
- In stock: Next day delivery
- Square drive adapter:1/2 ''
- Length:469 mm
£ 89.86 excl. VAT
/ Each
STAHLWILLE 02420020 3/8 INCH DRIVE X 5/16 DEEP SOCKET BI-HEX
- stahlwille:02420020
- rubix:4519048
- ean:4018754127016
- In stock: Next day delivery
- Square drive adapter:3/8 ''
- Diameter:16.5 mm
- Length:54 mm
£ 19.06 excl. VAT
/ Each
STAHLWILLE 03450020 1/2 INCH DRIVE X 5/16 INHEX SOCKET
- stahlwille:03450020
- rubix:4527247
- ean:4018754008384
- In stock: Next day delivery
- Square drive adapter:1/2 ''
- Length:60 mm
- Imprint:hex / allen
£ 13.32 excl. VAT
/ Each
STAHLWILLE 02200019 3/8 INCH DRIVE X 19MM CROW FOOT SPANNER
- stahlwille:02200019
- rubix:8083540
- ean:4018754003563
- In stock: Next day delivery
- Opening:19
- Length:42.5 mm
- Type:crow foot wrench
£ 39.29 excl. VAT
/ Each
STAHLWILLE SMALL DOUBLE OPEN ENDED SPANNER ELECTRIC 3.2MM
- stahlwille:40063232
- rubix:2018336
- ean:4018754018673
- In stock: Next day delivery
- Opening:3.2
- Length:70 mm
- Type:flat wrench
£ 9.89 excl. VAT
/ Each
STAHLWILLE 735 20 1/2 INCH DRIVE RATCHET INSERT 14 X 18
- stahlwille:58250020
- rubix:4512779
- manufacturer :735/20
- ean:4018754034536
- In stock: Next day delivery
- Square drive adapter:1/2 ''
- Fixation:18 mm
£ 92.12 excl. VAT
/ Each
STAHLWILLE ADAPTOR 1/4-3/8 PLUG
- stahlwille:11030002
- rubix:4527068
- ean:4018754012244
- In stock: Next day delivery
- Square drive adapter:1/4 ''
- Diameter:12.8 mm
£ 11.16 excl. VAT
/ Each
STAHLWILLE 02151006 3/8 INCH DRIVE X 6MM LONG INHEX SOCKET
- stahlwille:02151006
- rubix:2018546
- ean:4018754003273
- In stock: Next day delivery
- Square drive adapter:3/8 ''
- Length:100 mm
- Imprint:hex / allen
£ 14.44 excl. VAT
/ Each
STAHLWILLE 01450012 1/4 INCH DRIVE X 3/16 INHEX SOCKET
- stahlwille:01450012
- rubix:4527045
- ean:4018754126934
- In stock: Next day delivery
- Square drive adapter:1/4 ''
- Length:55 mm
- Imprint:hex / allen
£ 14.64 excl. VAT
/ Each
STAHLWILLE 13030002 513 ADAPTOR 1/2 INCH -3/8 PLUG
- stahlwille:13030002
- rubix:4518187
- ean:4018754013029
- In stock: Next day delivery
- Square drive adapter:1/2 ''
- Diameter:24 mm
£ 13.03 excl. VAT
/ Each
STAHLWILLE 65751280 WIRE TWISTING PLIERS 280MM
- stahlwille:65751280
- rubix:4519075
- ean:4018754094684
- In stock: Next day delivery
- Length:280 mm
- Wire diameter:1.6 mm
- Weight:440 g
£ 203.01 excl. VAT
/ Each
STAHLWILLE 50010010 NO 10 MANOSKOP 20-100NM TORQUE WRENCH
- stahlwille:50010010
- rubix:80031086
- ean:4018754031627
- In stock: Next day delivery
- Tightening torque, minimum:20 N.m
- Tightening torque, maximum:100 N.m
- Square drive adapter:9x12 ''
£ 164.57 excl. VAT
/ Each
STAHLWILLE 13010006 509W EXTENSION 1/2 INCH DRIVE 3 WOBBLE
- stahlwille:13010006
- rubix:4527275
- ean:4018754091157
- In stock: Next day delivery
- Square drive adapter:1/2 ''
- Length:75 mm
- Diameter:23.2 mm
£ 19.06 excl. VAT
/ Each
STAHLWILLE 11030003 410 ADAPTOR 1/4 INCH 1/2 PLUG X
- stahlwille:11030003
- rubix:4527069
- ean:4018754012251
- In stock: Next day delivery
- Square drive adapter:1/4 ''
- Diameter:16.5 mm
£ 15.96 excl. VAT
/ Each
STAHLWILLE 05050022 3/4 DRIVE X 22MM INHEX SOCKET
- stahlwille:05050022
- rubix:2018667
- ean:4018754132164
- In stock: Next day delivery
- Square drive adapter:3/4 ''
- Length:80 mm
- Imprint:hex / allen
£ 48.57 excl. VAT
/ Each
STAHLWILLE 15030003 568 ADAPTOR 3/4 INCH -1/2 PLUG
- stahlwille:15030003
- rubix:4518188
- ean:4018754013388
- In stock: Next day delivery
- Square drive adapter:3/4 ''
- Diameter:34.7 mm
£ 31.59 excl. VAT
/ Each
STAHLWILLE 02450010 3/8 INCH DRIVE X 5/32 IN HEX SOCKET
- stahlwille:02450010
- rubix:4527104
- ean:4018754004485
- In stock: Next day delivery
- Square drive adapter:3/8 ''
- Length:52 mm
- Imprint:hex / allen
£ 14.87 excl. VAT
/ Each
STAHLWILLE 11010001 405 EXTENSION BAR 1/4 INCH DRIVE 2 LONG 54MM
- stahlwille:11010001
- rubix:4527059
- ean:4018754012206
- In stock: Next day delivery
- Square drive adapter:1/4 ''
- Length:54 mm
- Diameter:11.6 mm
£ 9.07 excl. VAT
/ Each
STAHLWILLE COMBINATION SPANNER 40082424 24MM
- stahlwille:40082424
- rubix:2018264
- ean:4018754018895
- In stock: Next day delivery
- Opening:24
- Length:280 mm
- Type:combination wrench
£ 26.98 excl. VAT
/ Each
STAHLWILLE 50181065 730N/65 TORQUE WRENCH 130-650NM 14 X 18
- stahlwille:50181065
- rubix:2018689
- manufacturer :730N/65
- ean:4018754163991
- In stock: Next day delivery
- Tightening torque, minimum:130 N.m
- Tightening torque, maximum:650 N.m
- Square drive adapter:14 x 18 ''
£ 892.21 excl. VAT
/ Each
STAHLWILLE 01530032 1/4 INCH DRIVE X 1/2 BI HEX SOCKET
- stahlwille:01530032
- rubix:4527009
- ean:4018754001576
- In stock: Next day delivery
- Square drive adapter:1/4 ''
- Diameter:17.3 mm
- Length:23 mm
£ 6.95 excl. VAT
/ Each
STAHLWILLE 03190036 1/2 INCH DRIVE X 36MM CROW RING SPANNER
- stahlwille:03190036
- rubix:2018500
- ean:4018754102075
- In stock: Next day delivery
- Opening:36
- Length:66.5 mm
- Type:crow foot wrench
£ 81.98 excl. VAT
/ Each
STAHLWILLE 14 SERIES COMBINATION SPANNER OPEN-BOX LONG 13 PIECE SET
- stahlwille:96401004
- rubix:2536094
- ean:4018754080700
- In stock: Next day delivery
- Number of elements:15
£ 263.82 excl. VAT
/ Each
24 items of 844























