References
Facom:804.AM
Rubix:1235428
EAN:3148512017608

Product details : FACOM BRASS FEELER GAUGE 804.AM
Anti-magnetic metric thickness gauges
- Brass blades.
- Brass blades.
Strengths
Anti-magnetic metric thickness gauges
Blade Length (mm): 100
Model: 804.AM
Number of pieces: 19
Set of 19 feeler gauges (tapered tip) 10/100 to 100/100 mm. Brass blades
Blade Length (mm): 100
Model: 804.AM
Number of pieces: 19
Set of 19 feeler gauges (tapered tip) 10/100 to 100/100 mm. Brass blades
Technical specifications
Attributes
| Logistic Weight | 102 g |
|---|---|
| Packaged dimensions (D x W x H) | 120x20x15 mm |
| Package weight | 102 g |
| Number of blades | 19 |
| Length | 100 mm |
| Max thickness | 1 mm |
| Min thickness | 0.1 mm |
Show UNSPSC/ECL@SS
£ 30.90 excl. VAT
/ Each
£ 37.08 incl. VAT
- Delivery usually within ( 14 ) days
