FACOM INCH FEELER GAUGE 804.U

Thickness gauges in inches

See technical information
References
Facom:804.U
Rubix:1235432
EAN:3148512040002
brand logo
Technical specifications
Number of blades26
Length88.9 mm
Max thickness0.635 mm
See all Specifications

Product details : FACOM INCH FEELER GAUGE 804.U


Thickness gauges in inches
-26-Blade series (sharp tip): 15/10000--> 250/10000 inches.
-Blades length: 2“1/2

Technical specifications


Attributes
Logistic Weight81 g
Packaged dimensions (D x W x H)130x30x15 mm
Package weight80 g
Number of blades26
Length88.9 mm
Max thickness0.635 mm
Min thickness0.0381 mm
Show UNSPSC/ECL@SS
£ 30.06 excl. VAT
/ Each
£ 36.07 incl. VAT
  • Delivery usually within ( 14 ) days