MECALINE 883834 PUSH IN FEMALE STUD-4MM-G1/8IN
FEMALE THREADED STRAIGHT PUSH-IN FITTING NICKEL PLATED BRASS
See technical informationSee documentsReferences
Mecaline:883834
Rubix:216A1932
EAN:3660338372438

Documents
Product details : MECALINE 883834 PUSH IN FEMALE STUD-4MM-G1/8IN
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Technical specifications
Attributes
| Type of threading | bsp |
|---|---|
| Connection 1 | g1/8 |
| Connection 2 | 4 |
| Material | nickel-plated brass |
| Connecting diameter | 1/8 '' |
| Metric exterior tube diameter | 4 mm |
| Threading | g1/8 |
| Max. temperature | 80 °C |
| Min. temperature | -20 °C |
Show UNSPSC/ECL@SS
£ 2.19 excl. VAT
/ Each
£ 2.63 incl. VAT
- In stock: Next day delivery
