SMC KXL06-01S FITTING


Rotary Fitting Series KX

References
smc:KXL06-01S
rubix:117A9751
KX, High Speed, Rotary, One-touch Fitting
brand logo
Technical specifications
Connection 1R 1/8
Connection 26
See all Specifications

Product details : SMC KXL06-01S FITTING


Rotary one-touch fitting series KX comes with double ball race bearing for high speed applications. KX series comes in 5 tube sizes ranging from 4 to 12mm. One touch collet includes anti tube rotation mechanism. KX is suitable for pressure or vacuum applications.
Model: L (Male Elbow)
Applicable Tube OD: Ø6
Port Size: 01 [R(PT)1/8]
Sealant: S (Sealant)

Technical specifications


Attributes
Logistic Weight22 g
Connection 1R 1/8
Connection 26
Length31 mm
Type of threadingR
Max. temperature60 °C
Min. temperature-5 °C
MaterialPBT
Show UNSPSC/ECL@SS
£ 44.96 excl. VAT
/ Each
£ 53.95 incl. VAT
  • Delivery usually within ( 4 ) days