References
Festo:FENG-63-100-KF
Rubix:123A8416
Manufacturer :34514
EAN:4052568009953

Technical specifications
| Type | guide unit (metric), kf version with recirculating ball bearing guide |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 100 mm |
Documents
Product details : FESTO 34514 GUIDE UNIT FENG-63-100-KF
Guide unit FENG-63-100-KF with recirculating ball bearing guide, serves for protection against rotation, provides a high accuracy of guidance. Size=63, Stroke=100 mm, Assembly Position=Any, Guide=Recirculating ball bearing guide, Design structure=Guide
Technical specifications
Attributes
| Logistic Weight | 5070 g |
|---|---|
| Type | guide unit (metric), kf version with recirculating ball bearing guide |
| Cylinder diameter | 63 mm |
| Cylinder stroke | 100 mm |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 899.72 excl. VAT
/ Each
£ 1,079.66 incl. VAT
- Delivery usually within ( 6 ) days