References
Festo:SLS-10-10-P-A
Rubix:114A0908
Manufacturer :170492
EAN:4052568138981

Technical specifications
| Type | mini slide |
|---|---|
| Cylinder diameter | 10 mm |
| Cylinder stroke | 10 mm |
Documents
Product details : FESTO 170492 MINI SLIDE SLS-10-10-P-A
Mini slide SLS-10-10-P-A Slim design with precision ball-bearing guide. Stroke=10 mm, Piston diameter=10 mm, Operating mode of drive unit=Yoke, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 66x29x83 mm |
|---|---|
| Logistic Weight | 214,18 g |
| Type | mini slide |
| Cylinder diameter | 10 mm |
| Cylinder stroke | 10 mm |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
| Design size | 10 |
Show UNSPSC/ECL@SS
£ 382.24 excl. VAT
/ Each
£ 458.69 incl. VAT
- Delivery usually within ( 2 ) days