References
Festo:DSNU-20-200-PPV-A-Q
Rubix:108A4451
Manufacturer :193990(DSNU-20-200-PPV-A-Q)

Technical specifications
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 320 mm |
| Type | cylinder |
Documents
Product details : FESTO DSNU-20 193990
193992-ROUND CYLINDER
Technical specifications
Attributes
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 320 mm |
| Type | cylinder |
| Min. temperature | -20 °C |
| Max. temperature | 120 °C |
Show UNSPSC/ECL@SS
£ 92.76 excl. VAT
/ Each
£ 111.31 incl. VAT
- Usually arrives within 14 working days