SMC FGDTA-04-T050-B INDUSTRIAL FILTER VESSEL
FGD, Low Flow Rate Industrial Filter, Vessel Series
See technical informationSee documentsReferences
SMC:FGDTA-04-T050-B
Rubix:393A3396
Manufacturer :FGDTA-04-T050-B

Technical specifications
| Threading diameter (inch) | rc 1/2 '' |
|---|---|
| Filter fineness | 50 µm |
Documents
Product details : SMC FGDTA-04-T050-B INDUSTRIAL FILTER VESSEL
Vessel series
Fluid: Water, coolant, water for cleaning, industrial water, coolant, oil, nitrogen gas, carbon dioxide, air (dry)
Flow rate up to 60 l/min
Nominal filtration rating: 0.5 to 120 μm
Suitable for low flow rate.
Strengths
Nominal filtration rating: 0.5 to 120 μm.
Flow rate up to 60 l/min.
Operating pressure up to 1 MPa.
Fluid temperature: Max. 80 °C.
Technical specifications
Attributes
| Threading diameter (inch) | rc 1/2 '' |
|---|---|
| Filter fineness | 50 µm |
| Type | filtr przemysłowy |
| Material | stainless steel/iron (hexagon head bolt, nut, tension bolt, case, plug, element guide);stainless steel/aluminium (cover);resin/rubber (seal);stainless steel (guide, joint, holder, washer, spring) |
| Min. temperature | 0 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 474.27 excl. VAT
/ Each
£ 569.12 incl. VAT
- Usually arrives within 14 working days