FESTO 532855 MICRO FILTER LFMA-3/8-D-MINI-DA-A
LFMA ultra-fine filter
See technical informationSee documentsReferences
Festo:LFMA-3/8-D-MINI-DA-A
Rubix:114A4833
Manufacturer :532855
EAN:4052568165918

Documents
Product details : FESTO 532855 MICRO FILTER LFMA-3/8-D-MINI-DA-A
Micro Filter LFMA-3/8-D-MINI-DA-A 0.01 µm Filter cartridge, with metal bowl guard, with differential pressure indicator, automatic Condensate drain. Series=D, Size=Mini, Design structure=Fibre Filter, Grade of filtration=0,01 µm, Condensate drain=fully automatic
Technical specifications
Attributes
| Logistic Weight | 457 g |
|---|---|
| Threading diameter (inch) | 3/8 '' |
| Filter fineness | 0.01 µm |
Show UNSPSC/ECL@SS
£ 313.54 excl. VAT
/ Each
£ 376.25 incl. VAT
- Delivery date on request
Contact a branch