References
Festo:MS12-LFP-C
Rubix:121A5804
Manufacturer :537143
EAN:4052568088002

Technical specifications
| Threading diameter (inch) | g1, g1 1/4, g1 1/2 or g2 '' |
|---|---|
| Filter fineness | 5 µm |
Documents
Product details : FESTO 537143 FILTER CARTRIDGE MS12-LFP-C
Filter cartridge MS12-LFP-C For MS series, degree of filtration: 5 µm Size=12, Series=MS, Grade of filtration=5 µm, Corrosion resistance classification CRC=2, Product weight=295 g
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 139x69x76 mm |
|---|---|
| Logistic Weight | 339,9 g |
| Threading diameter (inch) | g1, g1 1/4, g1 1/2 or g2 '' |
| Filter fineness | 5 µm |
| Type | filter cartridge |
| Material | sintered bronze |
| Volume flow rate | 14000 l/min |
| Min. service pressure | 0.8 bar |
| Max. service pressure | 20 bar |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 45.65 excl. VAT
/ Each
£ 54.78 incl. VAT
- Delivery usually within ( 6 ) days