References
IMI Norgren:B72G-2GK-AE3-RMN
Rubix:119A5687
Manufacturer :B72G-2GK-AE3-RMN

Product details : NORGREN B72G-2GK-AE3-RMN FILTER/REGULATOR 1/4 BSPP
Filter controller 40 My 0.3-10 G1/4
Technical specifications
Attributes
| Threading diameter (inch) | 1/4 '' |
|---|---|
| Filter fineness | 40 µm |
| Type | bspp (g) |
| Material | body: zinc; bonnet: acetal; metal bowl: zinc; transparent bowl: polycarbonate (pc); level indicator lens (metal bowl): transparent pa; filter element: sintered polypropylene (pp); elastomers: cr & nbr |
| Volume flow rate | 2280 l/min |
| Min. service pressure | 10 bar |
| Max. service pressure | 10 bar |
| Min. temperature | -34 °C |
| Max. temperature | 65 °C |
Show UNSPSC/ECL@SS
£ 333.29 excl. VAT
/ Each
£ 399.95 incl. VAT
- Usually arrives within 14 working days
