References
Festo:SOOC-DS-P-M4-2-R15
Rubix:391A6162
Manufacturer :552805
EAN:4052568095383
Documents
Product details : FESTO 552805 FIBRE-OPTIC CABLE
Fibre-optic cable SOOC-DS-P-M4-2-R15 Suitable for SOE4 Fibre-optic units. Materials note=Contains PWIS substances, Measurement method=Diffuse reflection sensor, Minimal object diameter=0,1 mm, Fibre-optic cable - special feature=Precision, Working range=65 mm
Fibre-optic cable SOOC-DS-P-M4-2-R15 552805
Technical specifications
Attributes
| Type | festo 552805 fibre-optic cable |
|---|
Show UNSPSC/ECL@SS
£ 28.25 excl. VAT
/ Each
£ 33.90 incl. VAT
- Delivery usually within ( 11 ) days