References
Festo:SOOC-TB-M4-1-R25
Rubix:391A6164
Manufacturer :552814
EAN:4052568052775
Documents
Product details : FESTO 552814 FIBRE-OPTIC CABLE
Fibre-optic cable SOOC-TB-M4-1-R25 Suitable for SOE4 Fibre-optic units. Materials note=Contains PWIS substances, Measurement method=Through-beam sensor, Minimal object diameter=0,35 mm, Fibre-optic cable - special feature=Standard, Working range=400 mm
Fibre-optic cable SOOC-TB-M4-1-R25 552814
Technical specifications
Attributes
| Type | festo 552814 fibre-optic cable |
|---|
Show UNSPSC/ECL@SS
£ 14.13 excl. VAT
/ Each
£ 16.96 incl. VAT
- Delivery usually within ( 16 ) days