SOEG Optoelectric sensor
Type | SOEG-RSP |
---|---|
Min. tension | 10 V |
Max. tension | 36 V |
Logistic Weight | 147 g |
---|---|
Type | SOEG-RSP |
Min. tension | 10 V |
Max. tension | 36 V |
Material | Brass chrome plated |
Min. temperature | -25 °C |
Max. temperature | 55 °C |
Usually arrives within 14 working days