References
Sandvik Coromant:177.9-2009-11
Rubix:1025575
Manufacturer :5757477

Product details : 1779200911-SVIK T-MAX S TOOLHOLDER
T-Max® S Shank Tool for Turning
Technical specifications
Attributes
| Total length | 120 mm |
|---|---|
| Width | 9 mm |
| Height | 20 mm |
| Head length | 19 mm |
| Internal cooling | no |
| Shank Size | tpun 110304 (miidm) / tpu 221 (miidn) |
Show UNSPSC/ECL@SS
£ 141.83 excl. VAT
/ Each
£ 170.20 incl. VAT
- Usually arrives within 14 working days
