References
Sandvik Coromant:C5-PCLNR-22110-12HP
Rubix:286A8137
Manufacturer :6188684




Product details : SANDVIK C5-PCLNR-22110-12HP 6188684
T-Max® P, cutting unit for turning
Technical specifications
Attributes
| Total length | 140 mm |
|---|---|
| Width | 32 mm |
| Height | 50 mm |
| Type of assembly | t-max® p cutting unit for turning (series 1100) |
| Type of tool tip attachment | lever hole clamping (lever clamp design) |
| Head length | 110 mm |
| Internal cooling | yes |
| Type of clamping | lever hole clamping |
| Shank Size | c5 |
Show UNSPSC/ECL@SS
£ 689.44 excl. VAT
/ Each
£ 827.33 incl. VAT
- Usually arrives within 14 working days
