References
3M:65967
Rubix:271A8490
Manufacturer :7100296135



Product details : 3M 7100296135 XTRACT FILTER BAG LARGE PK 10
Take portable, lightweight dust management to the next level with 3M Xtract™ Clean Sanding Filter Bags. Combined with 3M Xtract™ Net Discs and 3M Xtract™ Random Orbital Sanders, these filters enable virtually dust-free sanding. Leave the dust behind. When it comes to efficient sanding, dust is the enemy. Keep your substrates and workplace clean with 3M Xtract™ Clean Sanding Filter Bags. These bags easily connect to your self-generated vacuum sander to capture the dust created during sanding. When paired with 3M Xtract™ Net Discs and tools, the system is capable of capturing up to 97% of dust.
Strengths
•Captures extracted sanding dust
Easily connects to 3M Xtract™ Random Orbital Sanders with self-generated vacuum to remove dust from the work surface
Compatible with pneumatic vacuum sanders
Easily connects to 3M Xtract™ Random Orbital Sanders with self-generated vacuum to remove dust from the work surface
Compatible with pneumatic vacuum sanders
Applications
Metal fabrication;Primer sanding;Gel coat sanding; Composite sanding; Woodworking
Technical specifications
Attributes
| Type | filter bag |
|---|---|
| Volume | 0.5 l |
| Packaging | 10 bag |
| For model | für anschluss an 3m xtract™ exzenterschleifer mit selbst erzeugtem vakuum (kompatibel auch mit pneumatischen vakuum-schleifern). |
Show UNSPSC/ECL@SS
£ 79.17 excl. VAT
/ Each
£ 95.00 incl. VAT
- Sold out