WET FILTER BAG PK 5 6.904-252.0 SUCTION TUBE 850MM DN40
Filter bags for water (x5)
See technical informationReferences
Kärcher:6.904-252.0
Rubix:236A1912
Manufacturer :6.904-252.0
EAN:4002667389449
Product details : WET FILTER BAG PK 5 6.904-252.0 SUCTION TUBE 850MM DN40
Filter bags for water. Test class dust L, cleaning current, water and dust, tear proof. Compatible with water and dust cleaners NT 65/2 Ap, NT 65/2 Ap Me, NT 65/2 Tact2, NT 65/2 Tact2 Tc, NT 70/2, NT 70/2 Me Tc, NT 70/3, NT 70/3 Tc, NT 75/2 Tact2 Me Tc. Type Water filter bags for model NT 70/3* EU
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 350x260x70 mm |
|---|---|
| Logistic Weight | 770 g |
| Type | wet filter bag |
Show UNSPSC/ECL@SS
£ 70.23 excl. VAT
/ Each
£ 84.28 incl. VAT
- Usually arrives within 14 working days


