References
SMC:AF10P-060S
Rubix:121A5203
Manufacturer :AF10P-060S
EAN:3618035599139

Product details : SMC AF10P-060S FILTER ELEMENT
The AFM series modular type fog separator is available in sizes 20, 30 and 40
The standard filtration of the AFM is 0.3 μm with a filtered particle size of 99,9%
Body sizes 30 and 40 now have a transparent tank guard, offering a 360 ° visibility, while completely protecting the tub from the environment
Modular design allows connection with other SMC air-preparation equipment
In combination with the series AF the separator meets the filtration requirements of the clean rooms
The standard filtration of the AFM is 0.3 μm with a filtered particle size of 99,9%
Body sizes 30 and 40 now have a transparent tank guard, offering a 360 ° visibility, while completely protecting the tub from the environment
Modular design allows connection with other SMC air-preparation equipment
In combination with the series AF the separator meets the filtration requirements of the clean rooms
Technical specifications
Attributes
| Logistic Weight | 1 g |
|---|---|
| Type | standard filter element |
Show UNSPSC/ECL@SS
£ 0.91 excl. VAT
/ Each
£ 1.09 incl. VAT
- Delivery usually within ( 4 ) days