SMC ARP20K-F01E DIRECT OPERATED PRECISION REGULATOR
Precision Regulator
See technical informationSee documentsReferences
SMC:ARP20K-F01E
Rubix:114A4202
Manufacturer :ARP20K-F01E

Technical specifications
| Type | direct-acting precision regulator (modular) with backflow function |
|---|
Documents
Product details : SMC ARP20K-F01E DIRECT OPERATED PRECISION REGULATOR
Precise pressure control and pressure adjustment can be critical factors when working with either pressure fed fluids, air pilot regulator supply or during test and inspection applications. R&D engineers from SMC, the world leaders in pneumatic technology, have long recognised this fact and have now developed a new, improved, range of direct operated precision regulators, Series ARP 20/30/40.Developed using SMC´s extensive knowledge of direct operated regulators, Series ARP now offers several advantages over previous SMC models including a decrease in air consumption by up to 80% compared to previous models – less than 1 ℓ/min (ANR) at 0,4 MPa - more precise pressure adjustment – repeatability is within ±1% and sensitivity is now within 0,2% of Full Scale.Further benefits of this new modular regulator range include digital pressure gauges fitted as standard and reverse flow functionality.
•Air consumption decrease by 80% from the existing product (ARP3000).
•Allows precise control of air pressure.
•Standard backflow function (ARP20K/30K/40K).
•Standard digital presure switches.
•Compatible with the new AC spacers.
Size: 20
Backflow Function: K (Backflow Function)
Thread: F (G)
Port Size: 01 (1/8)
Accessory: E (Square Embedded Pressure Gauge w/Limit Indicator)
Specifications: 0.005 to 0.4MPa Setting
Pressure Unit: Nameplate & Pressure Gauge in Imperial Units
•Allows precise control of air pressure.
•Standard backflow function (ARP20K/30K/40K).
•Standard digital presure switches.
•Compatible with the new AC spacers.
Size: 20
Backflow Function: K (Backflow Function)
Thread: F (G)
Port Size: 01 (1/8)
Accessory: E (Square Embedded Pressure Gauge w/Limit Indicator)
Specifications: 0.005 to 0.4MPa Setting
Pressure Unit: Nameplate & Pressure Gauge in Imperial Units
Strengths
Direct operated precision regulator
3 types of set pressure allow more freedom in designing a circuit
Backflow function
3 types of set pressure allow more freedom in designing a circuit
Backflow function
Technical specifications
Attributes
| Type | direct-acting precision regulator (modular) with backflow function |
|---|---|
| Material | die-cast aluminum (body); polyacetal (cover) |
| Threading diameter (inch) | 1/8 '' |
Show UNSPSC/ECL@SS
£ 62.20 excl. VAT
/ Each
£ 74.64 incl. VAT
- Delivery usually within ( 4 ) days