References
SMC:AMF-EL150
Rubix:121A5406
Manufacturer :AMF-EL150
EAN:3618035578448

Documents
Product details : SMC AMF-EL150 ELEMENT
Series AMF door. removal filter efficiently removes door. in compressed air with an activated carbon element. The unit is designed for use in food processing, pharmaceutical, brewing and breathing systems where door. must be removed.
Strengths
•Odor removal filter
Modular connection is possible for AMF150C to 550C
Removes odor and gas ingredients in compressed air
Port size: 1/8, 1/4, 3/8, 1/2, 3/4, 1, 1 1/2, 2
Threads: Rc, G, NPT
Modular connection is possible for AMF150C to 550C
Removes odor and gas ingredients in compressed air
Port size: 1/8, 1/4, 3/8, 1/2, 3/4, 1, 1 1/2, 2
Threads: Rc, G, NPT
Technical specifications
Attributes
| Logistic Weight | 100 g |
|---|---|
| Type | deodorization |
| Material | glass fiber |
Show UNSPSC/ECL@SS
£ 41.45 excl. VAT
/ Each
£ 49.74 incl. VAT
- Delivery usually within ( 4 ) days