References
SMC:ARG40P-260S
Rubix:125A1638
Manufacturer :00103200

Documents
Product details : SMC ARG40P-260S SET NUT
A modular style regulator with built-in pressure gauge, series ARG offers an optional, built-in back-flow mechanism which enables reliable discharge of air pressure from outlet to inlet. The mounting angle of the pressure gauge is selectable depending on the piping direction, and with the anti-revolving mechanism (PAT. PEND. ), the pressure gauge will not be revolved even after the handle is operated.
Technical specifications
Attributes
| Type | set nut |
|---|---|
| Material | adc (body) |
| Threading diameter (inch) | 1/2 '' |
Show UNSPSC/ECL@SS
£ 2.75 excl. VAT
/ Each
£ 3.30 incl. VAT
- Delivery usually within ( 24 ) days