SMC AMF-EL350 ELEMENT

Filter Element

See technical informationSee documents
References
SMC:AMF-EL350
Rubix:121A5193
Manufacturer :AMF-EL350
EAN:3618035578400
brand logo
Technical specifications
Typefilter element
See all Specifications
Documents

Product details : SMC AMF-EL350 ELEMENT


Series AMF door. removal filter efficiently removes door. in compressed air with an activated carbon element. The unit is designed for use in food processing, pharmaceutical, brewing and breathing systems where door. must be removed.

Strengths

•Odor removal filter
Modular connection is possible for AMF150C to 550C
Removes odor and gas ingredients in compressed air
Port size: 1/8, 1/4, 3/8, 1/2, 3/4, 1, 1 1/2, 2
Threads: Rc, G, NPT

Technical specifications


Attributes
Logistic Weight200 g
Typefilter element
Show UNSPSC/ECL@SS
£ 66.89 excl. VAT
/ Each
£ 80.27 incl. VAT
  • Delivery usually within ( 4 ) days