NORGREN B74G-4GK-QD3-RMN FILTER REGULATOR

Filter regulator, 40my, 0.3-10bar, G1/2

See technical information

References

IMI Norgren:B74G-4GK-QD3-RMN
Rubix:120A2980
Manufacturer :B74G-4GK-QD3-RMN
brand logo

Technical specifications

Threading diameter (inch)1/2 ''
Filter fineness40 µm
See all Specifications

Product details : NORGREN B74G-4GK-QD3-RMN FILTER REGULATOR


Filter controller 40 My 0.3-10 G1/2
FILTER REGULATOR 40 MY 0,3-10 G1/2

Technical specifications


Attributes
Threading diameter (inch)1/2 ''
Filter fineness40 µm
Typefilterregler
Materialaluminium
Volume flow rate6000 l/min
Min. service pressure 0.3 bar
Max. service pressure10 bar
Max. temperature80 °C
Connectiong1/2 (iso g parallel)
£ 375.48 excl. VAT
/ Each
£ 450.58 incl. VAT
  • Usually arrives within 14 working days