References
SMC:ZFC75
Rubix:114A7520
Manufacturer :ZFC75
EAN:3618036490855



Documents
Product details : SMC ZFC75 IN-LINE AIR FILTER
Series ZF are air suction filters that prevent trouble in vacuum equipment caused by contaminants in the air. They are light weight and compact. ZF filter elements are easily replaced without tools.
•Wide range of applicable tubing.
•Lock mechanism.
•Easy piping.
•Interchangeability.
•Flexible mounting orientation.
•Lightweight.
•Variety of colours for an easy visualization.
Body Size: 7 (100 l/min)
Applicable Tubing O.D.: 5 (ø8)
Bracket: None
Made to Order: None
•Lock mechanism.
•Easy piping.
•Interchangeability.
•Flexible mounting orientation.
•Lightweight.
•Variety of colours for an easy visualization.
Body Size: 7 (100 l/min)
Applicable Tubing O.D.: 5 (ø8)
Bracket: None
Made to Order: None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x68x28 mm |
|---|---|
| Logistic Weight | 20 g |
| Threading diameter (inch) | 5/16 '' |
| Filter fineness | 5 µm |
| Material | polycarbonate |
| Volume flow rate | 250 l/min |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 13.33 excl. VAT
/ Each
£ 16.00 incl. VAT
- Delivery usually within ( 4 ) days