Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Compressed air filter
FESTO 192551 FILTER LF-D-MINI
FESTO 192551 FILTER LF-D-MINI
Compressed Air Filter
References
festo:
LF-D-MINI
rubix:
114A4148
manufacturer :
192551
ean:
4052568079499
Technical specifications
Filter fineness
40
µm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 192551 FILTER LF-D-MINI
Filter LF-D-MINI Without Threaded Connection plates with FRB Threaded pin. Degree of filtration: 40 µm, with bowl guard and manual Condensate drain. Size=Mini, Series=D, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm, Condensate drain=manual rotary
Technical specifications
Attributes
Logistic Weight
312,87
g
Filter fineness
40
µm
Material
Die-Cast Zinc
Min. service pressure
0
bar
Max. service pressure
16
bar
Min. temperature
-10
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
48.08
excl. VAT
/
Each
£
57.70
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
FESTO 363664 FILTER CARTRIDGE LFP-D-MAXI-40M
SMC AFF40-F02-D MAIN LINE FILTER
SMC SFB104-M5 AIR FILTER IN-LINE M5
NORGREN F72G-2GN-ST3 FILTER
SMC AF20-F02-D AIR FILTER
FESTO 186476 MICRO FILTER LFMA-1/2-D-MAXI
FESTO 529614 FILTER MS6-LF-1/2-CUV-Z
NORGREN FILTER F73G-3GN-AP3
SMC AMG150C-F01C WATER SEPARATOR
SMC AMG550C-F06D WATER SEPARATOR
NORGREN B64G-6GK-MD3-RMN FILTER-REGULATOR OLYMPIAN 64
FESTO 529615 FILTER MS6-LF-1/2-ERM
SMC ZFB200-08 AIR SUCTION FILTER
FESTO 532818 FINE FILTER LFMB-1/4-D-MINI-DA
SMC AF40-F04B AIR FILTER