SMC AC40A-F06G-A AIR FILTER + REGULATOR + LUBRICATOR


Filter Regulator AW-A series

References
smc:AC40A-F06G-A
rubix:124A6534
brand logo
brand logo

Product details : SMC AC40A-F06G-A AIR FILTER + REGULATOR + LUBRICATOR


-
•Filter Regulator + Lubricator.
•Body size: 10, 20, 30, 40.
•Port Size: M5, 1/8, 1/4, 3/8, 1/2, 3/4.
•Max. operating pressure: 1.0 MPa.
•Attachments.

Size: 40
Thread: F (G)
Port Size: 06 (3/4)
Float type auto drain: None
Pressure Gauge: G [Round type pressure gauge (with limit indicator)]
Attachment: w/o Attachment
Set pressure: 0.05 to 0.7 MPa setting
Semi-standard 1: Standard
Semi-standard 2: Standard
Pressure Unit: Name Plate and Pressure Gauge

Technical specifications


Attributes
Logistics dimensions (L x W x H)122x251x155 mm
Logistic Weight1683 g
Min. service pressure 0.5 bar
Max. service pressure8.5 bar
Materialtank: polycarbonate
Volume flow rate2000 l/min
Filter fineness5 µm
Connection 1g3/4 bspp
Show UNSPSC/ECL@SS
£ 133.26 excl. VAT
/ Each
£ 159.91 incl. VAT
  • Delivery usually within ( 4 ) days