FESTO 162686 FILTER REGULATOR LFR-1/8-D-O-MINI


LFR Filter Control Valve

References
festo:LFR-1/8-D-O-MINI
rubix:114A2102
manufacturer :162686
ean:4052568072438

Product details : FESTO 162686 FILTER REGULATOR LFR-1/8-D-O-MINI


Filter regulator LFR-1/8-D-O-MINI With metal bowl guard, without pressure gauge, degree of filtration 40 µm. With manual Condensate drain. Size=Mini, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm

Technical specifications


Attributes
Logistic Weight492,4 g
MaterialZinc die-cast
Volume flow rate750 l/min
Filter fineness40 µm
Connection 11/8
Show UNSPSC/ECL@SS
£ 96.79 excl. VAT
/ Each
£ 116.15 incl. VAT
  • Delivery usually within ( 11 ) days