SMC AMS30A-F03C-SA-KLG AIR MANAGEMENT SYSTEM REGULATOR TYPE

Air Management System, Electro-Pneumatic Regulator Type – AMS20/30/40/60-A

See technical informationSee documents

References

SMC:AMS30A-F03C-SA-KLG
Rubix:392A8235
Manufacturer :AMS30A-F03C-SA-KLG
brand logo

Technical specifications

Threading diameter (inch)3/8 ''
See all Specifications

Documents

Product details : SMC AMS30A-F03C-SA-KLG AIR MANAGEMENT SYSTEM REGULATOR TYPE


Programmable standby and isolation modes Flow rate, pressure and temperature monitoring Compatible with wireless systems Flow rate up to 4000 l/min at 0.7 MPa Port sizes: 1/8, 1/4, 3/8, 1/2, 3/4, 1 Modular connection.

Strengths

Programmable standby and isolation modes Flow rate, pressure and temperature monitoring Compatible with wireless systems Flow rate up to 4000 l/min at 0.7 MPa Port sizes: 1/8, 1/4, 3/8, 1/2, 3/4, 1 Modular connection.

Technical specifications


Attributes
Threading diameter (inch)3/8 ''
Volume flow rate1000 l/min
Design size30
Connection 1g 3/8 in
Min. temperature0 °C
Max. temperature50 °C
£ 3,468.72 excl. VAT
/ Each
£ 4,162.46 incl. VAT
  • Usually arrives within 14 working days