References
SMC:AL30-F03
Rubix:80200274
Manufacturer :AL30-F03

Technical specifications
| Material | polycarbonate bowl |
|---|---|
| Threading diameter (inch) | g3/8 bspp '' |
| Volume flow rate | 7000 l/min |
Product details : SMC AL30-F03 LUBRICATOR
The AL-A Series modular lubricator provides careful lubrication of upstream equipment. The oil drip can be adjusted as required. The NAL3000-6000 can be recharged when pressurized. The modular design of the AL-A series allows it to be connected to other SMC air-handling units.
Technical specifications
Attributes
| Logistic Weight | 280 g |
|---|---|
| Material | polycarbonate bowl |
| Threading diameter (inch) | g3/8 bspp '' |
| Volume flow rate | 7000 l/min |
Show UNSPSC/ECL@SS
£ 40.13 excl. VAT
/ Each
£ 48.16 incl. VAT
- Delivery usually within ( 10 ) days