References
Asco:G651AL0P20A0000
Rubix:273A4288
Manufacturer :G651AL0P20A0000
EAN:3661475013079


Technical specifications
| Material | aluminium |
|---|---|
| Threading diameter (inch) | g 1/4 '' |
| Volume flow rate | 1940 l/min |
Documents
Product details : ASCO G651AL0P20A0000 LUBRICATOR
The AVENTICS Series 651 is an easy-to-install line of pneumatic filters, regulators and lubricators (FRLs) that offer the industry´s highest flow rates and widest temperature ratings. Available in 1/8-inch, and 1/4-inch port sizes, these FRLs are ideal for automotive and tire, packaging, food and beverage, and process applications requiring highly reliable operation and robust, modern-looking equipment.
Technical specifications
Attributes
| Material | aluminium |
|---|---|
| Threading diameter (inch) | g 1/4 '' |
| Volume flow rate | 1940 l/min |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 64.15 excl. VAT
/ Each
£ 76.98 incl. VAT
- Usually arrives within 14 working days