NORGREN B64G-NNK-AD2-RMN FILTER-REGULATOR OLYMPIAN 64
Filter-regulator Olympian Plus automatic drain series B64G
See technical informationReferences
IMI Norgren:B64G-NNK-AD2-RMN
Rubix:120A3806
Manufacturer :B64G-NNK-AD2-RMN

Product details : NORGREN B64G-NNK-AD2-RMN FILTER-REGULATOR OLYMPIAN 64
▪ High efficiency water removal
▪ Good regulation characteristics
▪ Non-rising adjusting knob has snap-action lock
▪ Good regulation characteristics
▪ Non-rising adjusting knob has snap-action lock
Filter Regulator B64 No Yoke Autodrain
Technical specifications
Attributes
| Threading diameter (inch) | 1/2 '' |
|---|---|
| Filter fineness | 25 µm |
| Type | filterregler b64g ohne joch, automatischer ablass (auto-drain) |
| Material | body: zinc alloy; metal bowl: aluminum; connecting piece: aluminum; filter element: sintered plastic; adjusting knob: acetal resin; elastomers: nbr |
| Volume flow rate | 6360 l/min |
| Min. service pressure | 0.3 bar |
| Max. service pressure | 10 bar |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Connection | ptf (a) / iso g (gewinde) |
Show UNSPSC/ECL@SS
£ 308.57 excl. VAT
/ Each
£ 370.28 incl. VAT
- Usually arrives within 14 working days
