References
SMC:SFD100-F02B
Rubix:392A8914
Manufacturer :SFD100-F02B
EAN:3618036226898

Technical specifications
| Threading diameter (inch) | g 1/4 '' |
|---|---|
| Filter fineness | 0.01 µm |
Documents
Product details : SMC SFD100-F02B CLEAN AIR FILTER
Strengths
Built-in hollow fibre membrane with a nominal filtration rate of 0.01 µm.
Technical specifications
Attributes
| Threading diameter (inch) | g 1/4 '' |
|---|---|
| Filter fineness | 0.01 µm |
| Type | filtr powietrza |
| Material | resin (case) |
| Volume flow rate | 100 l/min |
| Min. temperature | 5 °C |
| Max. temperature | 45 °C |
Show UNSPSC/ECL@SS
£ 107.75 excl. VAT
/ Each
£ 129.30 incl. VAT
- Usually arrives within 14 working days