Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Compressed air filter
FESTO 532869 FILTER COMBINATION LFMBA-3/4-D-MIDI-DA
FESTO 532869 FILTER COMBINATION LFMBA-3/4-D-MIDI-DA
LFMBA filter combination
References
festo:
LFMBA-3/4-D-MIDI-DA
rubix:
114A1607
manufacturer :
532869
ean:
4052568166052
Technical specifications
Threading diameter (inch)
3/4
''
Filter fineness
0.01
µm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 532869 FILTER COMBINATION LFMBA-3/4-D-MIDI-DA
Fine Filter combination LFMBA-3/4-D-MIDI-DA 0.01 µm Filter cartridge, with metal bowl guard, with differential pressure indicator, manual Condensate drain. Size=Midi, Series=D, Assembly Position=Vertical +/- 5°, Grade of filtration=0,01 µm, Filter efficiency=99,9999 %
Technical specifications
Attributes
Logistic Weight
1573
g
Threading diameter (inch)
3/4
''
Filter fineness
0.01
µm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
367.94
excl. VAT
/
Each
£
441.53
incl. VAT
Delivery usually within (
26
) days
Add to cart
Check our products from related categories
FESTO 162671 FILTER COMBINATION LFMBA-3/4-D-MIDI-A
FESTO 532909 MICRO-FILTER CARTRIDGE MS6-LFM-A
FESTO 536871 MICRO FILTER MS6-LFM-1/2-ARM-DA
NORGREN F72G-3GN-AL3 FILTER EXCELON
ASCO G652ABJP4JA000N VALVE
SMC AMF350C-F04 ODOUR REMOVAL FILTER
FESTO 553054 MICRO FILTER
FESTO 553028 FINE FILTER
AVENTICS R412009072
AVENTICS R412009004
NORGREN B64G-4GK-MD3-RMN FILTER-REGULATOR OLYMPIAN 64
SMC AF20-F02-A AIR FILTER
FESTO 529679 ACTIVATED CARBON FILTER MS6-LFX-1/2-R
SMC FGDTA-03-T001-B INDUSTRIAL FILTER VESSEL
SMC AFM20-F02C-D MIST SEPARATOR