SMC AMG450C-04D WATER SEPARATOR

Water Separator

See technical informationSee documents

References

SMC:AMG450C-04D
Rubix:118A2838
EAN:3618035577335
brand logo

Technical specifications

Threading diameter (inch)rc 1/2 ''
See all Specifications

Documents

Product details : SMC AMG450C-04D WATER SEPARATOR


Water Separator
Water removal rate 99%
Rated flow from 300 to 12000 l/min (ANR)
Connection size 1/8 to 2
N.C. or N.O. auto drain option.
•Water Separator
•Water removal rate 99%
•Rated flow from 300 to 12000 l/min (ANR)
•Connection size 1/8 to 2
•N.C. or N.O. auto drain option.

Body Size: 450C [78SCFM (2,200l/Min)]
Thread: Rc
Port Size: 04 (1/2)
Accessory: D (N.O. Auto Drain)
Rubber Material: Standard
Air Pressure: Standard
Drain Guide: None
IN-OUT Direction: Standard
Degreasing Wash: None

Technical specifications


Attributes
Logistics dimensions (L x W x H)106x239x106 mm
Logistic Weight1428 g
Threading diameter (inch)rc 1/2 ''
Typewater separator
Materialstandard
Volume flow rate2200 l/min
Min. service pressure 1 bar
Max. service pressure15 bar
Min. temperature5 °C
Max. temperature60 °C
Connectionrc 1/2
£ 281.70 excl. VAT
/ Each
£ 338.04 incl. VAT
  • Delivery usually within ( 4 ) days