NORGREN B64G-NNK-AD3-RMN FILTER-REGULATOR OLYMPIAN 64
Filter/Regulator
See technical informationSee documentsReferences
IMI Norgren:B64G-NNK-AD3-RMN
Rubix:45028182
Manufacturer :B64G-NNK-AD3-RMN


Technical specifications
| Material | body and yoke: zinc alloy; connecting piece: aluminum; metal bowl: aluminum; filter element: sintered plastic; elastomers: nbr |
|---|---|
| Connection 1 | without yoke (without integrated ports/fittings) |
| Filter fineness | 40 µm |
Documents
Product details : NORGREN B64G-NNK-AD3-RMN FILTER-REGULATOR OLYMPIAN 64
Filter regulator 40 My 0.3-10 module
Technical specifications
Attributes
| Material | body and yoke: zinc alloy; connecting piece: aluminum; metal bowl: aluminum; filter element: sintered plastic; elastomers: nbr |
|---|---|
| Connection 1 | without yoke (without integrated ports/fittings) |
| Filter fineness | 40 µm |
| Body size | 64 mm |
| Volume flow rate | 6360 l/min |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 281.47 excl. VAT
/ Each
£ 337.76 incl. VAT
- In stock: Next day delivery